Gusseted Poly Bubble Mailer #7 - 14 14 x 20"

Provides a little extra protection for fine apparel, prepackaged toys or parts.
  • 4" bottom gusset to fit bulky items.
  • Water-resistant and tear-proof poly exterior.
  • 3/16" bubble lining cushions and protects your product.
  • Self-seal adhesive strip.

    Self-Seal Bubble Mailer
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-24044 14 1/4 x 20" 14 1/8 x 18 3/4" 7 50 9 $91 $88 $85 $82  ADD
DIMENSIONS: 
  • Outside width listed in the chart does not include seams. 
MATERIAL: 
  • Outer Layer: Polyethylene
  • Recycled Content: 0%
SHELF LIFE: 
  • 1 year under normal conditions (not exposed to excessive heat or freezing temperatures).
USAGE: 
  • Bag # listed in the chart is the industry standard # for that bag size. 
SPECIFICATIONSMETRICIMPERIAL
Outside Width x Length36 x 51 cm14 1/4 x 20"
Usable Width x Length36 x 48 cm14 1/8 x 18 3/4"
Weight/Case4 kg9 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 02:12:10 AM; CNWEB24