Class 2 X-Back Hi-Vis Safety Vest - Orange, 4XL/5XL

Class 2 Reflective - Meets Government Regulations

Enhanced visibility.
  • Breathable polyester mesh.
  • Zipper closure.
  • Machine washable.
  • 1 inside pocket.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 12 24+
S-24029ORG4X X-Back Vest $16 $15 $14  ADD
Meets CSA Z96-2022 and ANSI 107-2020
DIMENSIONS: 
  • Pocket: 7 1/2 x 9 1/2"
SIZE: 
  • Chest: 58 - 64"
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 01:14:18 AM; CNWEB5