Jewelry Boxes - 5 1⁄4 x 3 3⁄4 x 7⁄8", Black Matte

TWO PIECE

Package and protect your finest jewelry.
  • Rigid chipboard, pre-assembled.
  • White cotton non-tarnishing polyester fiber included.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-24027 5 1/4 x 3 3/4 x 7/8" Necklace 100 $135 $131 $127  ADD
MATERIAL:
  • Recycled Content: 95%
STYLE:
  • Industry Box #: 53
DIMENSIONS:
  • Inside bottom dimensions are listed in the chart.
THICKNESS:
  • 1/32"
SPECIFICATIONS:
  • Box: Not acid free.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H13 x 10 x 2 cm5 1/4 x 3 3/4 x 7/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 02:23:08 AM; CNWEB23