Jewelry Boxes - 3 1⁄2 x 3 1⁄2 x 1", Black Matte

TWO PIECE

Package and protect your finest jewelry.
  • Rigid chipboard, pre-assembled.
  • White cotton non-tarnishing polyester fiber included.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-24026 3 1/2 x 3 1/2 x 1" Bracelet 100 $117 $113 $108  ADD
MATERIAL:
  • Recycled Content: 95%
STYLE:
  • Industry Box #: 33
DIMENSIONS:
  • Inside bottom dimensions are listed in the chart.
THICKNESS:
  • 1/32"
SPECIFICATIONS:
  • Box: Not acid free.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H9 x 9 x 3 cm3 1/2 x 3 1/2 x 1"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 02:09:58 AM; CNWEB3