Uline Utility Tote - 22 x 17 x 7", Blue

Use anywhere. Recommended for restaurants, airport security and assembly lines.
  • Wide, comfortable handles.
  • Easy to clean and sanitize.
  • Commercial dishwasher safe.
  • Sturdy polypropylene. Nestable.
  • NSF certified.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-24009BLU 22177" 17146" 0.9 60 3 $22 $21 $20  ADD
DIMENSIONS:
  • Actual:
    • Outside (Top): 21 1/2 x 17 x 6 3/4"
    • Inside (Bottom): 17 7/8 x 14 x 6 1/2"
CAPACITY:
  • Volume: 7.125 US gallons
MATERIAL:
  • Injection molded Polypropylene
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS L x W x H56 x 43 x 18 cm22 x 17 x 7"
INSIDE DIMENSIONS L x W x H43 x 36 x 15 cm17 x 14 x 6"
VOLUME25 L0.9 cu. ft.
CAPACITY27 kg60 lbs.
WEIGHT1.4 kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/22/2026 09:57:44 PM; CNWEB25