Uline Utility Tote - 20 x 15 x 5", Blue

Use anywhere. Recommended for restaurants, airport security and assembly lines.
  • Wide, comfortable handles.
  • Easy to clean and sanitize.
  • Commercial dishwasher safe.
  • Sturdy polypropylene. Nestable.
  • NSF certified.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
LOAD CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-24008BLU 20 x 15 x 5" 17 x 12 x 4" 0.5 35 2 $16 $15 $13  ADD
DIMENSIONS:
  • Actual:
    • Outside (Top): 20 1/2 x 15 x 5"
    • Inside (Bottom): 17 x 12 1/4 x 4 1/2"
CAPACITY:
  • Volume: 4.625 US gallons
MATERIAL:
  • Injection molded Polypropylene
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H51 x 38 x 13 cm20 x 15 x 5"
INSIDE DIM. L x W x H43 x 30 x 10 cm17 x 12 x 4"
VOLUME14 L0.5 cu. ft.
CAPACITY16 kg35 lbs.
WEIGHT907 g 2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 03:37:22 AM; CNWEB5