Uline Dyneema® Diamond Flex Cut Resistant Gloves - Large

Elevated flexibility for maximum dexterity.
  • For sharp parts assembly and inspection.
  • Thin, 18-gauge Dyneema® Diamond liner with polyurethane coating.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    CARTON
    PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 3 12 24+
    S-24007-L Dyneema® Diamond Flex A3 5 12 Pair $19 $17 $16 pairs ADD
    MATERIAL: 
    • Liner: 
      • Dyneema® Diamond
      • Nylon
      • Spandex
    • Cuff contains natural rubber latex. 
    PROPERTIES: 
    • Accelerator free 
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 49° C (120° F) for 10 minutes. 
    • Rinse with tempered water. Tumble dry at max 60° C (140° F).  
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard. 
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/14/2026 11:46:51 PM; CNWEB5