Uline Durarmor™ Ice Thermal Nitrile Coated Cut Resistant Gloves - Black, Large

Warmth and cut level A4 protection combined for cold storage use.
  • HPPE blended liner with coated palm.
  • Super Gription® Nitrile palm coating maintains grip in wet and oily conditions.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION ANSI LEVEL QTY./
PACK
PRICE PER PACK COLOR SIZE IN STOCK
SHIPS TODAY
CUT ABRASION 1 2+
S-24002BL-L Durarmor™ Ice A4 4 12 Pair $104 $97  ADD
THICKNESS: 
  • Outer Liner: 13 gauge
  • Inner Liner: 7 gauge
MATERIAL: 
  • Liner: 
    • HPPE (High Performance Polyethylene)
    • Polyester 
    • Fiberglass 
  • Coating: Sandy Foam Nitrile
  • Cuff contains natural rubber latex. 
CLEANING INSTRUCTIONS: 
  • Use tempered water not to exceed 40° C (104° F) for 10 minutes. 
  • Rinse with tempered water. Tumble dry at max 40° C (104° F). 
SPECIFICATIONS:
  • Meets ANSI/ISEA 105-2016 standard.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 08:16:08 AM; CNWEB5