Uline CoolFlex Ultra 34 Micro-Foam Nitrile Coated Gloves - XL

MAX COMFORT/DRY GRIP

For carpentry and landscaping. Micro-dot palm 3/4 coating.
  • Dotted palm improves grip, extends glove life.
  • Nylon liner.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-23999-X CoolFlex Ultra 3/4 12 Pair $70 $63  ADD
    THICKNESS:
    • 15 gauge
    MATERIAL: 
    • Liner: 
      • Spandex 
      • Nylon 
    • Cuff contains natural rubber latex.
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 40° C (104° F) for 10 minutes. 
    • Rinse with tempered water. Tumble dry at max 40° C (104° F).  
    SPECIFICATIONS:
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 5
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    09/13/2026 05:07:21 PM; CNWEB26