Ultra Clear Stand-Up Barrier Pouches - 11 7⁄8 x 19 x 5 1⁄2", Ultra Clear Back

Clearest pouches on the market allow products to pop!
  • Front and back panels are exceptionally clear to showcase contents.
  • Thick barrier material and airtight zipper keep freshness locked in.
  • Heat sealable above tear notches.
  • FDA and USDA compliant.
MODEL
NO.
COLOR OUTSIDE DIM.
W x H x D
USABLE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-23908 Clear 11 7/8 x 19 x 5 1/2" 11 x 16 5/8 x 5 1/2" 80 oz. 5.0 300 $326 $312 $291  ADD
DIMENSIONS:
  • Label Area: 11 x 13 3/4" (W x H)
MATERIAL: 
  • OPP/PET/CPP
  • Recycled Content: 0%
THICKNESS:
  • May vary between 4.5 - 5 mil.
TEMPERATURE:
  • Performance: 0° - 60° C (32° - 140° F)
FEATURES:
  • Odor-resistant barrier properties.
CAPACITY:
  • "Holds" in the chart is an approximation based on testing with coffee beans.  
    • Actual capacity varies depending on product being packaged.
RECYCLING: 
  • Not recyclable 
USAGE:
  • Shipped with zipper closed.
  • Not microwave safe.
  • Recommend sealing with crimper heat sealers.
  • Bag seals are leak-resistant, but not recommended for acidic, oily or salty liquids.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMS W x H x D30 x 48 x 14 cm11 7/8 x 19 x 5 1/2"
USABLE DIMS W x H x D28 x 42 x 14 cm11 x 16 5/8 x 5 1/2"
HOLDS2.4 L80 oz.
THICKNESS127 Microns5.0 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/01/2026 09:07:01 AM; CNWEB4