Ultra Clear Stand-Up Barrier Pouches - 3 18 x 5 18 x 2", Ultra Clear Back

Clearest pouches on the market allow products to pop!
  • Front and back panels are exceptionally clear to showcase contents.
  • Thick barrier material and airtight zipper keep freshness locked in.
  • Heat sealable above tear notches.
  • FDA and USDA compliant.
MODEL
NO.
COLOR OUTSIDE DIM.
W x H x D
USABLE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-23901 Clear 1/81/82" 3/45/81/2" 1 oz. 4.0 2,000 $284 $270 $256  ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Outside dimensions listed in the chart include space above zipper and bottom gusset. 
  • Label Area: 2.75 x 2.8" (W x H)
MATERIAL: 
  • OPP/PET/CPP
  • Recycled Content: 0%
  • Not biodegradable
THICKNESS:
  • May vary between 4.5 - 5 mil.
TEMPERATURE:
  • Performance: 0° - 60° C (32° - 140° F)
FEATURES:
  • Odor-resistant barrier properties.
CAPACITY:
  • "Holds" in the chart is an approximation based on testing with coffee beans.  
    • Actual capacity varies depending on product being packaged.
RECYCLING: 
  • Not recyclable 
USAGE:
  • Shipped with zipper closed.
  • Not microwave safe.
  • Recommend sealing with crimper heat sealers.
  • Bag seals are leak-resistant, but not recommended for acidic, oily or salty liquids.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMS W x H x D8 x 13 x 5 cm3 1/8 x 5 1/8 x 2"
USABLE DIMS W x H x D7 x 9 x 4 cm2 3/4 x 3 5/8 x 1 1/2"
HOLDS28 g1 oz.
THICKNESS102 Microns4.0 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/28/2026 08:53:24 PM; CNWEB5