Ultra Clear Stand-Up Barrier Pouches - 9 x 13 1⁄2 x 4 3⁄4", Black Back

Clearest pouches on the market allow products to pop!
  • Front panel is exceptionally clear to showcase contents.
  • Thick barrier material and airtight zipper keep freshness locked in.
  • Heat sealable above tear notches.
  • FDA and USDA compliant.

Information Option is unavailable; the next option is selected
MODEL
NO.
OUTSIDE DIM.
W x H x D
USABLE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-23900BLB 9 x 13 1/2 x 4 3/4" 8 3/8 x 11 1/2 x 4  1/8" 32 oz. 4.0 500 $319 $298 $284  ADD
DIMENSIONS:
  • Label Area: 8.39 x 9.57" (W x H)
MATERIAL: 
  • Front: OPP/PET/CPP
  • Back: OPP/VMPET/CPP
  • Recycled Content: 0%
THICKNESS:
  • May vary between 4.5 - 5 mil.
TEMPERATURE:
  • Performance: 0° - 60° C (32° - 140° F)
FEATURES:
  • Odor-resistant barrier properties.
CAPACITY:
  • "Holds" in the chart is an approximation based on testing with coffee beans.  
    • Actual capacity varies depending on product being packaged.
RECYCLING: 
  • Not recyclable 
USAGE:
  • Shipped with zipper closed.
  • Not microwave safe.
  • Recommend sealing with crimper heat sealers.
  • Bag seals are leak-resistant, but not recommended for acidic, oily or salty liquids.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMS W x H x D23 x 34 x 12 cm9 x 13 1/2 x 4 3/4"
USABLE DIMS W x H x D21 x 29 x 10 cm8 3/8 x 11 1/2 x 4 1/8"
HOLDS907 g32 oz.
THICKNESS102 Microns4.0 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 01:53:27 AM; CNWEB3