3M Anti-Fog Polycarbonate Face Shield

Protects face and eyes from flying splinters, chips and splashes.
  • Recommended for facility sanitization and metal stamping.
  • Anti-fog inner coating. Stays clear in hot, humid conditions.
  • Anti-scratch outer coating for optimum visibility.
  • Easy to change.
  • 99.9% UV protection.
  • Headgear sold separately.
Meets ANSI Z87.1+
MODEL
NO.
DESCRIPTION RECOMMENDED
USE
SIZE/
THICKNESS
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 10+
S-23878 Anti-fog Polycarbonate High Impact 9 x 14 1/2 x .080" $50 $47  ADD
DIMENSIONS: 
  • 9 1/2 x 14 1/2" (H x W)
FEATURES:
  • Protects against UVA/UVB light.
TEMPERATURE: 
  • Heat Resistant: Up to 130° C (266° F)
MODEL NUMBER: 
  • 3M: 7000052753
SPECIFICATIONSMETRICIMPERIAL
SIZE/THICKNESS23 cm x 37 cm x 2 mm9 x 14 1/2 x .080"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 06:05:14 AM; CNWEB25