Mighty Line® Deluxe Safety Tape Shapes - 5 1⁄2", Arrow, Blue

Guaranteed to withstand your roughest warehouse traffic.
  • Direct forklift and pedestrian traffic through aisles.
  • Easier to apply than paint.
  • Heavy-duty PVC tape. Sticks tight, removes cleanly.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE MIL QTY./
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 2+
S-23870BLU 5 1/2" 45 40 $127 $120  ADD
DIMENSIONS:
  • 5 3/8 x 5 1/2" (W x H)
PACKAGING:
  • (2) Shapes per sheet.
  • (20) Sheets per box.
THICKNESS:
  • Actual: 35 - 50 mil
MATERIAL:
  • Adhesive: Rubber based
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Apply to clean, dry concrete floors above 13° C (55° F).
FEATURES:
  • Easy to clean.
  • Durable and scuff resistant surface.
  • Poly release liner.
SPECIFICATIONSMETRICIMPERIAL
SIZE14 cm5 1/2"
THICKNESS1,143 Microns45 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 11:47:35 PM; CNWEB3