Seal and Ship Roll - 16" x 250'

Send packages without boxes, filler or tape.
  • Water and tear resistant bubble sticks to itself, not your product.

    Seal and Ship Roll
MODEL
NO.
BUBBLE SIZE ROLL SIZE
W x L
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-23829 3/16" 16" x 250' 12 $129 $122 $115  ADD
DIMENSIONS:
  • Bubble:
    • Height: 3/16"
    • Diameter: 3/8" 
MATERIAL:
  • Polyethylene/Nylon
SHELF LIFE:
  • 6 months
USAGE:
  • Not waterproof
  • Not perforated
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE5 mm3/16"
ROLL SIZE41 cm x 76 M16" x 250'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 11:59:35 PM; CNWEB25