"Made in Canada" Label - 1 x 1"

Proudly display where your products are made.
  • Printed on attractive white high-gloss stock. 3" core.
  • Pressure sensitive label, permanent adhesive.
MODEL
NO.
SIZE CORE
SIZE
PRICE PER ROLL OF 1,000 IN STOCK
SHIPS TODAY
1 5 10 25+
S-23818 1 x 1" 3" $33 $27 $25 $21  ADD
DIMENSIONS:
  • Roll Diameter: 4.06"
MATERIAL:
  • Adhesive: Acrylic
SHELF LIFE:
  • 1 year
USAGE:
  • Not waterproof or weatherproof.
    • See Custom Weatherproof Labels for outdoor use.
SPECIFICATIONSMETRICIMPERIAL
SIZE3 x 3 cm1 x 1"
CORE SIZE8 cm3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 09:02:08 AM; CNWEB23