"Maximum Occupancy" Sign - Aluminum

Notify customers of occupancy limits.
  • Corrosion resistant with engineer-grade reflective enamel finish. Pre-drilled mounting holes.
  • Write in number with permanent marker.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
H x W
USE PRICE EACH MATERIAL IN STOCK
SHIPS TODAY
1 3 5+
S-23805A Maximum Occupancy 12 x 18" Indoor/Outdoor
Heavy Duty
$45 $39 $36  ADD
DIMENSIONS:
  • Mounting Holes: 1/4"
THICKNESS:
  • 0.075"
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W30 x 46 cm12 x 18"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/14/2026 02:57:13 AM; CNWEB25