Kihlberg JK777-12 Pneumatic Plier Staples - 1⁄2"

Use with Kihlberg 777L Pneumatic Plier Stapler.
  • Leg length = 1/2" (12 mm)
  • Crown width = 1/2" (12.6 mm)
MODEL
NO.
DESCRIPTION BOX QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 20+
S-23776 JK 777‑12 ‑ 1/2" Stick SW 2,400 2 $24.00 $23.50 $23.00  ADD
Ships same day from Uline Toronto
THICKNESS:
  • 0.09" (2.3 mm)
MATERIAL:
  • 17 gauge Zinc
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTIONJK 777-12 - 13 mm StickJK 777-12 - 1/2" Stick
WEIGHT907 g2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 06:31:17 PM; CNWEB3