Mighty Line® Deluxe Safety Tape Footprints - 3 3⁄8 x 9 1⁄4", White

Guaranteed to withstand your roughest warehouse traffic.
  • Safely mark pedestrian walkways.
  • Easier to apply than paint.
  • Heavy-duty PVC tape. Sticks tight, removes cleanly.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE MIL QTY./
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 2+
S-23755W 3 3/8 x 9 1/4" 45 50 $173 $160  ADD
PACKAGING:
  • (1) Shape per sheet.
  • (50) Sheets per box.
THICKNESS:
  • Actual: 35 - 50 mil
MATERIAL:
  • Adhesive: Rubber based
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Apply to clean, dry concrete floors above 13° C (55° F).
FEATURES:
  • Easy to clean.
  • Durable and scuff resistant surface.
  • Poly release liner.
SPECIFICATIONSMETRICIMPERIAL
SIZE86 x 235 mm3 3/8 x 9 1/4"
THICKNESS1,143 Microns45 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 03:07:42 AM; CNWEB23