Plastic Accessible Restroom Sign - All Gender, Black

Easy-to-read signs for restroom doors.
  • All signs have braille characters to meet ADA regulations.
  • 1/8" thick injection-molded plastic.
  • Double-sided mounting tape included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x W
THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-23692BL All Gender Accessible 9 x 6" 1/8" $27 $26 $25  ADD
FEATURES:
  • Grade 2 Braille
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W23 x 15 cm9 x 6"
THICKNESS3 mm1/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 04:19:16 PM; CNWEB5