Hardboard Sheets Skid Lot - 48 x 48"

Heavy duty. Protect your floors during construction or while moving with heavy equipment.
  • Prevent scratches and impact damage on marble, tile, vinyl, carpet and wood floors.
  • Resists water, warping and buckling. Formaldehyde free.
  • Smooth finish on one side, textured on the other.
  • Transport and store on panel trucks.
  • 2,000 lb. capacity.

    Hardboard Sheets
MODEL
NO.
SIZE
W x L
THICK-
NESS
LBS./
BOARD
BOARDS
PER SKID
SKID LOT
PRICE
IN STOCK
SHIPS TODAY
S-23686S 48 x 48" 1/8" 11 200 $1,900  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • Eucalyptus hardwood fiber
USAGE:
  • For dry, indoor environments only.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L 122 x 122 cm48 x 48"
THICKNESS3 mm1/8"
WEIGHT/BOARD5 Kg11 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 02:45:55 PM; CNWEB4