Mighty Line® Clear Deluxe Safety Tape - 2" x 100'

Protect painted lines and signage on warehouse floors.
  • Beveled edges prevent tearing by forklift trucks or floor scrubbers.
  • Clear, heavy-duty PVC tape. Sticks tight.

    Special Offer
    Pay only $400 for Deluxe Safety
    Tape Applicator
    with order of 3 or
    more Rolls of Deluxe Safety Tape.
MODEL
NO.
SIZE COLOR MIL LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2+
S-23649 2" x 100' Clear 50 5 $220 $206  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9 3/8"
MATERIAL:
  • Adhesive: Rubber based
TEMPERATURE:
  • Apply to clean, dry concrete floors above 13° C (55° F).
COMPATIBILITY:
  • Not compatible with H-418 Safety Tape Applicator.
FEATURES:
  • Easy to clean.
  • Durable and scuff resistant surface.
  • Paper release liner.
SPECIFICATIONSMETRICIMPERIAL
SIZE5 cm x 30 M2" x 100'
THICKNESS1,270 Microns50 Mil
WEIGHT/ROLL2.3 Kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 05:23:40 PM; CNWEB5