Velcro® Brand High Strength Combo Strips Bulk Pack - 1" x 75', Black

2x stronger than standard Velcro® Brand hook and loop.
  • Includes 75 feet of hook and loop strips.
  • Easily cuts to desired size.
  • Full-size rolls for large volume use.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
S-23646BL High Strength Bulk Strips 1" x 75' $194 $180  ADD
MATERIAL:
  • Nylon
  • Adhesive: Acrylic
USAGE: 
  • Not recommended for polyethylene and polypropylene.
SHELF LIFE:
  • 2 years
FEATURES:
  • Removable release liner.
APPEARANCE:
  • Hook: Rough side (also known as male)
  • Loop: Fuzzy side (also known as female)
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  •  Not fire retardant.
SPECIFICATIONSMETRICIMPERIAL
Size25 mm x 23 M1" x 75 ft.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 09:49:07 PM; CNWEB3