Outdoor Reflective Tape - 3" x 50', Blue

7 times brighter than standard reflective tape.
  • For rugged outdoor use on equipment, loading docks and barricades.
  • Weather, impact, abrasion and solvent resistant.
  • Lasts up to 5 years.
  • High-tack pressure sensitive acrylic adhesive.
  • Easy release liner for improved handling and application.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 6 10+
S-23631BLU 3" x 50' 6.5 7 $120 $113 $104  ADD
SPECIFICATIONS:
  • Does not meet DOT truck regulations.
MATERIAL:
  • Adhesive: 3 mil pressure sensitive acrylic
  • Backing: 3.5 mil metalized polyester
  • Liner: 6 mil paper
TEMPERATURE:
  • Application (Minimum): 18° C (65° F)
FEATURES:
  • Prismatic reflective technology.
  • Excellent nighttime reflectivity.
  • Reflects when wet.
  • Flexible and conformable.
USAGE:
  • Recommended for tow trucks, fire/EMS, police, service and repair vehicles, farm and industrial equipment.
  • Not recommended for use on concrete.
SPECIFICATIONSMETRICIMPERIAL
SIZE76 mm x 15 M3" x 50'
THICKNESS165 Microns6.5 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 10:47:16 PM; CNWEB25