Pick and Pack Foam Shippers - 16 x 16 x 4"

Create custom packaging for fragile items.
  • 2" thick precut squares pull apart with ease to match product's shape.
  • Includes 1" thick top and bottom solid foam sheets for extra cushioning.
  • 200 lb. test box with locking tabs.
MODEL
NO.
INSIDE DIM.
W x L x H
PERFORATED
SQUARE SIZE
QTY./
CTN.
LBS./
CTN.
PRICE PER SHIPPER IN STOCK
SHIPS TODAY
6 12 30+
S-23612 16 x 16 x 4" 1 x 1" 6 8 $38.00 $36.00 $34.00  ADD
SOLD IN CARTON QUANTITIES
DIMENSIONS:
  • Outside: 17 x 16 1/4 x 4 1/4"
QUANTITY:
  • Squares per Sheet: 256
MATERIAL:
  • Open cell polyurethane
  • Density: 1.45 lbs per cu ft
COLOR:
  • Charcoal shade may vary.
USAGE:
  • Perforations do not provide variable height.
  • Only length and width of sheet can be adjusted using perforations.
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT41 x 41 x 10 cm16 x 16 x 4"
PERFORATED SQUARE SIZE25 x 25 mm1 x 1"
WEIGHT/CARTON3.6 Kg8 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 03:20:11 AM; CNWEB23