Flat Cellophane Bags - 5 3⁄4 x 7 3⁄4"

Keep your chocolate chip cookies fresh.
  • Moisture resistant; preserve freshness.
  • FDA compliant.
  • Seal with Crimper Sealer.
MODEL
NO.
DIMENSIONS
W x L
MIL HOLDS QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-23601 5 3/4 x 7 3/4" 1.2 1 lb. 1,000 $180 $169  ADD
MATERIAL: 
  • Transparent Cellulose Film
TEMPERATURE:
  • Maximum: 99° C (210° F)
  • Storage: 15° - 24° C (60° - 75° F)
COMPATIBILITY: 
  • Works with H-1069C Crimper Hand Sealer.
    • Due to width, seal half the bag at a time.
    • Make sure mid-point of seals are aligned and overlapped. 
APPEARANCE:
  • Bags have a back seam.
  • Due to the nature of cellophane, bags may begin to yellow after extended periods of time.
USAGE:
  • Not microwaveable.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH15 x 20 cm5 3/4 x 7 3/4"
THICKNESS30 Microns1.2 Mil
HOLDS454 g1 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/10/2026 11:53:03 PM; CNWEB25