Jumbo Velcro® Brand Strap - Heavy Duty, 2" x 16', Black

Temporarily secure your pallet loads for internal transfers.
  • Straps attach and release quickly, no tools required.
  • Reusable 2" wide strap leaves barcodes visible.
  • 2x the break strength of standard straps. Secures bulky transfers and heavy loads.
MODEL
NO.
SIZE COLOR BREAK
STRENGTH
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-23594 2" x 16' Black 500 lbs. $58 $54 $52  ADD
THICKNESS:
  • 0.12"
INCLUDES:
  • 15' of loop, 20" hook
MATERIAL:
  • Nylon with metal buckles
APPEARANCE:
  • Hook: Rough side (also known as male)
  • Loop: Fuzzy side (also known as female)
  • Branded printing on the end of the strap may vary.
SPECIFICATIONS:
  •  Not fire retardant.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 5 M2" x 16'
BREAKING STRENGTH227 Kg500 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 03:42:29 AM; CNWEB23