Blockout Industrial Thermal Transfer Labels - 4 x 2", Ribbons Required

3" CORE

Cover old shipping labels to reuse your packaging.
  • Opaque design hides serial numbers, barcodes and text.
  • Smooth, white surface ensures superior print quality.
  • Use with Wax Ribbons, sold separately.

    3 in. Core & 8 in. Outer Diameter             Thermal Trans Labels
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
4 12 24+
S-23578 4 x 2" 3,000 4 $66 $63 $60  ADD
DIMENSIONS:
  • Roll Diameter: 7 1/8"
  • Space Between Labels: 1/8"
MATERIAL:
  • Paper
  • Adhesive: Permanent emulsion acrylic
  • BPA and BPS free.
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Minimum Application: 4° C (40° F)
  • Performance: -54° to 93° C (-65° to 200° F)
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT102 x 48 mm4 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 10:31:12 AM; CNWEB23