Cryovac® CT-305 Polyolefin Shrink Film Roll - 70 gauge, 14" x 3,750', Pre-perforated

America's best selling polyolefin film.
  • Puncture resistance works well with irregularly shaped objects.
  • Versatile: can be used with virtually any shrink machine.
  • FDA compliant for direct food contact.
  • Pre-perforated – Tiny vent holes allow air to escape while shrinking.
  • Shrink with Heat Guns, sold separately.

Information Option is unavailable; the next option is selected
Plain or Pre-perforated
MODEL
NO.
GAUGE SUGGESTED
USE
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL STYLE IN STOCK
SHIPS TODAY
1 2 4+
S-23569P 70 Gauge
Centerfold
Auto
Parts

Books
14" 3,750 29 $582 $561 $539  ADD
DIMENSIONS: 
  • Core: 3"
  • Diameter: 10"
MATERIAL:
  • Irradiated, cross-linked film
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Shrinks at 107° - 177° C (225° - 350° F).
    • Shrinks 60% in each direction at 127° C (260° F)
  • Storage Temperature: -51° to 32° C (-60° to 90° F)
USAGE:
  • Will not create an airtight seal.
  • Will not emit fumes when heated. 
  • Must use heat gun or heat tunnel to effectively shrink film.
    • Hair dryers do not get hot enough.
SPECIFICATIONS:
  • Acid free
  • BPA free
  • Postal approved
  • CFIA Accepted
TERMINOLOGY:
  • Cross-linked Film: Shrinks in all directions.
  • Centerfold: Film is folded in half & wound on the roll.
    • When unfolded, the width listed is doubled.
SPECIFICATIONSMETRICIMPERIAL
THICKNESS18 Microns70 ga. Centerfold
WIDTH36 cm14"
ROLL LENGTH1,143 M3,750 ft.
WEIGHT/ROLL13 Kg29 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 06:28:53 AM; CNWEB23