Heavy Duty Extension Cord - 50', 10 Gauge, 15 Amp

INDOOR/OUTDOOR

For harsh environments.
  • LED power indicator.
  • Flexible vinyl jacket. UV and abrasion resistant.
  • Withstands temperatures of -40° to 60°C (-40° to 140°F).
UL/C-UL Listed
MODEL
NO.
DESCRIPTION LENGTH
(FEET)
COLOR GAUGE/
CONDUCTOR
125V
RATING
PRICE EACH IN STOCK
SHIPS TODAY
1 2 5+
S-23547 Heavy Duty 50 Yellow 10/3 15A $220 $215 $209  ADD
MATERIAL:
  • PVC (Polyvinyl Chloride)
SPECIFICATIONS:
  • 1875 W
  • Cord Type: SJTW
  • Supports 15 or 20 amp products.
SPECIFICATIONSMETRICIMPERIAL
LENGTH15 M50 ft.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 06:07:04 AM; CNWEB6