Paper Take-Out Bags - 7 18 x 3 14 x 10 34", Kraft

Quickly package carryout entrées, salads and pasta dishes.
  • Flat-bottom gusseted bags stand alone for fast packing.
  • Reinforced die-cut handles.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-23512 1/81/410 3/4" 60 lb. 250 14 $118 $110 $104  ADD
MATERIAL: 
  • Recycled Content: 0%
CAPACITY: 
  • Not weight tested. 
RECYCLING: 
  • Recyclable if plastic handle is removed.
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H18 x 8 x 27 cm7 1/8 x 3 1/4 x 10 3/4"
BASIS WEIGHT89 GSM60 lb.
WEIGHT/CTN.6 Kg14 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/07/2026 09:55:22 AM; CNWEB3