Green with White Arrow Pipe Markers - 34 - 2 38" Pipe Diameter

Identify utility pipes to indicate content and direction of flow.
  • UV laminated for indoor and outdoor use.
  • Temperature range -40 to 80° C (-40° to 176° F).
  • Tough 4 mil flexible vinyl.
  • Use with Pipe Markers to meet ANSI standards.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
H x W
QTY./
PACK
PRICE PER PACK FITS PIPE
DIAMETER
IN STOCK
SHIPS TODAY
1 3 5+
S-23506-1 Green Arrow 1/8 x 7" 24 $33 $32 $30  ADD
SHELF LIFE:
  • Outdoors: 5 years 
USAGE:
  • Adhesive backing.
    • High initial tack.
    • High shear.
    • High ultimate bond to a wide variety of surfaces, including low surface energy plastics and painted metal.
SPECIFICATIONS:
  • Follows ASME's (ANSI) standard A13.1 recommended guidelines.
SPECIFICATIONSMETRICIMPERIAL
SIZE HEIGHT x WIDTH29 x 178 mm1 1/8 x 7"
FITS PIPE DIAMETER19 - 60 mm3/4 - 2 3/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/01/2026 01:21:47 PM; CNWEB23