Matte Laminate Shopping Bags - 5 x 3 12 x 13 14", Wine, Butter

Premium look and feel for wineries and gift shops.
  • Soft, flexible rope handles.
  • 120 gsm paper with reinforced chipboard bottom and top.

Information Option is unavailable; the next option is selected
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR ADD TO
CART
1 3 5+
S-23479BTR Wine 51/213 1/4" 100 9 $159 $152 $145  ADD
Ships next day from Uline Toronto
CAPACITY: 
  • 2 lbs
DIMENSIONS: 
  • Usable dimensions are listed in the chart. 
MATERIAL:
  • 120 GSM paper weight before lamination.
  • Handle: 5 mm weaved polypropylene
  • Recycled Content: 0%
APPEARANCE: 
  • White interior
  • Uline logo printed on bottom of the bag.
COLOR:
  • PMS Numbers:
    • Black: Black 
    • Butter: 7499M
    • Gray: 2334M
    • Navy: 2767M
    • Chocolate: 4975M
    • Red: 186M
    • Light Blue: 291M
    • Purple: 2602M
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H13 x 9 x 34 cm5 x 3 1/2 x 13 1/4"
WEIGHT/CARTON4 kg9 lbs.
Add to Shopping List
09/18/2026 06:38:25 PM; CNWEB25