Outdoor Dock Door Signs - 18 x 18", 11-20

Find the right dock door to keep inbound and outbound freight moving.
  • Reflective, UV and weather-resistant aluminum.
  • Pre-drilled mounting holes.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION MATERIAL SIZE
W x H
SIGNS
PER SET
PRICE
PER SET
NUMBER
RANGE
IN STOCK
SHIPS TODAY
S-23469-11 Outdoor Aluminum 18 x 18" 10 $408  ADD
DIMENSIONS:
  • Mounting Holes: 3/8"
THICKNESS:
  • 0.075"
SPECIFICATIONSMETRICIMPERIAL
SIZE WIDTH x HEIGHT46 x 46 cm18 x 18"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 01:53:18 AM; CNWEB3