Standard Woven Poly Tarp - Blue, 60 x 60'

Shield equipment or skids during storage or natural disasters.
  • Lightweight, polyethylene coated tarps stand up to water, wind and sun.
  • Provide shade protection or ground cover.
  • Both sides laminated. Plastic reinforced corners.
  • Rustproof grommets spread 36" apart.
  • Secure with Tarp Straps, sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x L
MIL LBS.
EACH
PRICE EACH IN STOCK
SHIPS TODAY
1 2 4 10+
S-23461 Standard 60 x 60' 5 50 $238 $229 $222 $214  ADD
DIMENSIONS: 
  • Actual: 58'2" x 59'6"
  • Grommet: 
    • Inside: 15 mm
    • Outside: 23 mm
THICKNESS:
  • Approximately 5 mil
MATERIAL:
  • Weave Count: 7 x 7
  • Grommets: Aluminum
  • Fabric Weight: 68 GSM
SPECIFICATIONS:
  • Not FDA compliant.
  • Not UV treated.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH18 x 18 M60 x 60'
THICKNESS127 Microns5 Mil
WEIGHT EACH23 Kg50 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 11:18:26 AM; CNWEB3