Standard Woven Poly Tarp - Blue, 40 x 40'

Shield equipment or skids during storage or natural disasters.
  • Lightweight, polyethylene coated tarps stand up to water, wind and sun.
  • Provide shade protection or ground cover.
  • Both sides laminated. Plastic reinforced corners.
  • Rustproof grommets spread 39" apart.
  • Secure with Tarp Straps, sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x L
MIL LBS.
EACH
PRICE EACH IN STOCK
SHIPS TODAY
1 2 4 10+
S-23460 Standard 40 x 40' 5 22 $129 $122 $117 $108  ADD
DIMENSIONS: 
  • Actual: 38'6" x 39'6"
  • Grommet: 
    • Inside: 15 mm
    • Outside: 23 mm 
THICKNESS:
  • Approximately 5 mil
MATERIAL:
  • Weave Count: 7 x 7
  • Grommets: Aluminum
  • Fabric Weight: 68 GSM
SPECIFICATIONS:
  • Not FDA compliant.
  • Not UV treated.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH12 x 12 M40 x 40'
THICKNESS127 Microns5 Mil
WEIGHT EACH10 Kg22 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 11:20:35 AM; CNWEB3