Stand-Up Coffee Pouches - 6 x 9 x 3", Kraft

Lock in the flavor and aroma of your freshly roasted coffee beans.
  • Reclosable, airtight zipper seals in freshness.
  • Solid kraft on both sides to protect beans from light.
  • One-way valve allows gases to escape, extending shelf life.
  • FDA and USDA compliant.
  • Use Crimper Sealer to seal above tear notches.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
W x H x D
USABLE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-23456KRFT 693" 3/873/8" 8 oz. 6.0 500 $262 $248 $241  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart include space above zipper and bottom gusset.
THICKNESS:
  • May vary between 6 - 7 mil.
 MATERIAL:
  • Paper/Aluminum/LLDPE 
TEMPERATURE:
  • Performance: 0° - 60° C (32° - 140° F)
FEATURES:
  • Odor-resistant barrier properties.
CAPACITY:
  • "Holds" in the chart is an approximation based on testing with coffee beans.   
    • Actual capacity varies depending on product being packaged.
RECYCLING: 
  • Recycled Content: 0%
  • Not recyclable 
  • Not biodegradable
USAGE:
  • Shipped with zipper open.
  • Not microwave safe. 
  • Bag seals are leak-resistant, but not recommended for acidic, oily or salty liquids.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMS W x H x D15 x 23 x 8 cm6 x 9 x 3"
USABLE DIMS W x H x D14 x 18 x 6 cm5 3/8 x 7 x 2 3/8"
HOLDS227 g8 oz.
THICKNESS152 Microns6.0 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/02/2026 03:44:22 AM; CNWEB23