Hanging Lettered Aisle Signs - 12 x 12", A-M

Find the right warehouse aisle quickly.
  • Durable, white PVC plastic.
  • Large, easy-to-read characters on both sides.
  • 2 pre-drilled mounting holes for hanging.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE SIGNS
PER SET
PRICE
PER SET
STYLE IN STOCK
SHIPS TODAY
S-23445A-M Flat 12 x 12" 13 $249  ADD
THICKNESS:
  • 2 mm
FEATURES:
  • Can be used outdoors.
  • Life Span: 7 - 10 years
MOUNTING HARDWARE:
  • Not included.
SPECIFICATIONSMETRICIMPERIAL
SIZE30 x 30 cm12 x 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/24/2026 01:41:45 PM; CNWEB25