Solvent Resistant Spray Nozzle

  • Super-charged nozzle sprays three times more than standard nozzles.
  • For use with isopropyl alcohol and solvent-based chemicals.
  • Leakproof, solvent resistant brass nozzle.
MODEL
NO.
DESCRIPTION OUTPUT
(mL)
QTY./
CASE
PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
3 6+
S-23427 Solvent 3.0 3 $7.85 $7.50  ADD
DIMENSIONS:
  • 11 1/2 x 5" (H x W)
MATERIAL:
  • Polypropylene/Polyester/Viton
COMPATIBILITY:
  • Not for use with:
    • Strong Alkalis
    • Strong Acids
    • Acid based chemicals or cleaners
    • Bleach
    • Chlorinated solvents
    • Combustibles
    • Concentrated chemicals
    • Hydrocarbons: Aliphatic, Aromatic, or Chlorinated
    • Liquids that harden
    • Paints
    • Vegetable/Animal Oils
    • Material that poses a health hazard if sprayed.
FEATURES:
  • Output per Stroke: Approximately 0.10 fluid oz
  • Fully adjustable
USAGE:
  • Recommended to test solution in spray bottle before widespread use.
  • Extending the Life of the Sprayer:
    • Rinse the sprayer out after each use.
    • Do not store hard chemicals in bottle.
    • Do not store the sprayer in bottle.
SPECIFICATIONS:
  • BPA free
  • Made of FDA compliant materials.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 09:19:25 PM; CNWEB25