Solvent Resistant Spray Bottle - 32 oz

Use with isopropyl alcohol and solvent-based chemicals.
  • Super-charged nozzle sprays three times more than standard nozzles.
  • Graduated scale for easy mixing and diluting.
  • Handy check-off grid to identify contents.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE OUTPUT
(mL)
BOTTLES/
CASE
PRICE PER BOTTLE (MIN. 3) IN STOCK
SHIPS TODAY
3 6+
S-23426 Solvent 32 oz. 3.0 3 $11.60 $10.90  ADD
DIMENSIONS:
  • Overall (Including Nozzle): 11 1/2 x 5" (H x W)
  • Bottle Height: 9"
  • Diameter: 3.65"
  • Circumference: 11 1/8"
SIZE:
  • Neck Finish: 28/400
MATERIAL:
  • Bottle: HDPE (High Density Polyethylene)
  • Sprayer: Polypropylene/Polyester/Viton
  • Nozzle: Brass
COMPATIBILITY:
  • Not for use with:
    • Strong Alkalis
    • Strong Acids
    • Acid based chemicals or cleaners
    • Bleach
    • Chlorinated solvents
    • Combustibles
    • Concentrated chemicals
    • Hydrocarbons: Aliphatic, Aromatic, or Chlorinated
    • Liquids that harden
    • Paints
    • Vegetable/Animal Oils
    • Material that poses a health hazard if sprayed.
FEATURES:
  • Nozzle: 
    • Output per Stroke: Approximately 0.10 fluid oz
    • Fully Adjustable
USAGE:
  • If using with chemicals, follow instructions on original container.
    • Recommended to test solution in spray bottle before widespread use.
  • Leakproof, not airtight.
  • Extending the Life of the Sprayer:
    • Rinse the sprayer out after each use.
    • Do not store hard chemicals in bottle.
    • Do not store the sprayer in bottle.
SPECIFICATIONS:
  • Bottle/Nozzle:
    • BPA free
    • Made of FDA compliant materials.
SPECIFICATIONSMETRICIMPERIAL
SIZE946 mL32 oz.
PARTS:
  • S-23427 Solvent Resistant Spray Nozzle
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/03/2026 02:06:10 PM; CNWEB3