Screw-Top Metal Tins - 14 oz, Deep, Silver

Containers for lip balm, lotion and cosmetics.
  • Solid screw-top lid closes securely.
  • Tin plate. Seamless construction.
  • FDA compliant.
MODEL
NO.
DIMENSIONS
DIAM. x H
CAPACITY QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-23422 3 3/4 x 2 1/2" 14 oz. 48 $112 $105 $98  ADD
DIMENSIONS:
  • Inside: 3 11/16 x 2 7/16" (Diam x H)
  • Label Space (Top/Bottom): Approximately 3 9/16" Diam
COMPATIBILITY:
MATERIAL:
  • Tin-plated Steel
  • Does not contain aluminum.
  • Coating: Varnish
USAGE:
  • Not dishwasher safe, should not be submerged in water.
    • Distilled water may increase likelihood of rust. 
  • Wipe clean with a dry or damp cloth.
  • Not leakproof or airtight.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY415 mL14 oz
DIMENSIONS DIAMETER x H10 x 6 cm3 3/4 x 2 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 01:26:16 PM; CNWEB5