Screw-Top Metal Tins - 4 oz, Deep, Black

Containers for lip balm, lotion and cosmetics.
  • Solid screw-top lid closes securely.
  • Tin plate. Seamless construction.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
DIAM. x H
CAPACITY QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2 4+
S-23420BL 1/2 x 3/4" 4 oz. 48 $75 $69 $65  ADD
DIMENSIONS:
  • Inside: 2 1/4 x 1 11/16" (Diam x H)
  • Label Space (Top/Bottom): Approximately 2 1/8" Diam
COMPATIBILITY: 
MATERIAL:
  • Tin-plated Steel
  • Does not contain aluminum.
  • Coating: Varnish
USAGE:
  • Not dishwasher safe, should not be submerged in water.
    • Distilled water may increase likelihood of rust. 
  • Wipe clean with a dry or damp cloth.
  • Not leakproof or airtight.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS DIAMETER x H6 x 4 cm2 1/2 x 1 3/4"
CAPACITY120 ml4 oz
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/22/2026 02:23:20 PM; CNWEB25