Snap Edge Frame Sign - 16 x 20", Black

WALL-MOUNT

Quickly update your signs and posters with wall-mounted frames.
  • Outside edges flip open for quick changes.
  • Sleek, 1" profile aluminum body with non-glare plastic cover.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIGN SIZE
W x H
SUGGESTED USE WT.
(LBS.)
PRICE EACH
(MIN. 2)
COLOR IN STOCK
SHIPS TODAY
2 10+
S-23416BL 16 x 20" Posters/Advertisements 3 $42 $41 signs ADD
DIMENSIONS:
  • Outside: 17 1/4 x 21 1/4"
  • Visible Area: 15 1/4 x 19 1/4"
MATERIAL:
  • Anodized aluminum
THICKNESS:
  • Maximum Poster Thickness:
    • With Plastic Cover: 0.02"
    • Without Plastic Cover: 0.03"
TEMPERATURE:
  • -10° to 60° C (14° - 140° F)
FEATURES:
  • Can be mounted to wall horizontally or vertically.
USAGE: 
  • Not rated for:  
    • Outdoor use
    • Exposure to moisture
SPECIFICATIONSMETRICIMPERIAL
SIGN WIDTH x HEIGHT41 x 51 cm16 x 20"
WEIGHT1 kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 10:09:53 PM; CNWEB25