Uline Crystal Clear Plastic Lid - 7 & 10 oz, Flat

Top quality, Uline value.
  • Straw slotted. Fits tight to prevent spills.
  • Use with 7 oz. and 10 oz. Uline Crystal Clear Plastic Cups.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-23410 Flat Lid 7/10 oz. 1,000 $50 $46  ADD
DIMENSIONS:
  • Height: 1/4"
  • Diameter: 3 1/4"
PACKAGING:
  • 20 Sleeves; 50 Lids per sleeve.
MATERIAL:
  • PET (Polyethylene Terephthalate)
  • RIC (Resin Identification Code): #1
TEMPERATURE:
  • -10° to 60° C (14° - 140° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE 207/296 ml7/10 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 03:02:47 PM; CNWEB6