Uline Kraft C-Fold Towels

Dependable, affordable towels.
  • Use with Folded Towel Dispensers.

    C-Fold Towel
MODEL
NO.
DESCRIPTION COLOR SHEET
SIZE
SHEETS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-23403 Uline Kraft Kraft 10 x 13" 2,400 $57 $56 $54  ADD
DIMENSIONS:
  • Folded: 10 x 3 1/2" (W x L)
MATERIAL:
  • Recycled Content: 100%
    • Post-consumer: 20%
SPECIFICATIONS:
  • EPA compliant
PACKAGING:
  • 200 towels per pack.
  • 12 packs per case.
THICKNESS:
  • 1-ply
USAGE:
  • Load with flap side down in dispensers.
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE25 x 33 cm10 x 13"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/05/2026 11:17:44 AM; CNWEB5