Amber Boston Round Glass Bottles - 8 oz

Store and pour chemicals and medicines.
  • Safe storage for hydrogen peroxide, sulfuric acid and light-sensitive chemicals.
  • Narrow mouth for precision pouring.
  • FDA compliant.
  • Phenolic caps with pulp & vinyl liner included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-23396 8 oz. 11/16" 28/400 12 $1.95 $1.70  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 1 3/16"
    • Height: 7/16"
MATERIAL:
  • Cap: Pulp and vinyl liner
COMPATIBILITY: 
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean bottle before first use.
PACKAGING:
  • Caps screwed onto bottles.
  • Ships in box with partitions.
SPECIFICATIONSMETRICIMPERIAL
SIZE236 ml8 oz.
OPENING DIAMETER17 mm11/16"
ACCESSORIES:
  • S-17980 Ribbed Polypropylene Caps - 28/400, White
  • S-18010 Ribbed Polypropylene Caps - 89/400, White
  • S-23107 Induction Seal Caps - 28/400, White
PARTS:
  • S-18080 Ribbed Polypropylene Caps - 28/400, Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 10:15:17 PM; CNWEB5