Matte Glamour Bubble Mailers - 11 x 13 3⁄4", Red

Add a level of subtle sophistication for cosmetic launches and fashion releases.
  • Trendy matte finish.
  • Moisture, tear and puncture resistant.
  • Protective 3/16" bubble on the inside.
  • Self-seal closure.
  • Long-side opening.

Information Option is unavailable; the next option is selected
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5+
S-23392R 11 x 13 3/4" 10 1/2 x 12 3/4" Letters/Photos 48 $133 $120  ADD
Long-side opening.

SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH28 x 35 cm 11 x 13 3/4"
USABLE WIDTH x LENGTH27 x 32 cm 10 1/2 x 12 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 01:16:11 AM; CNWEB25