Rubbermaid® HYGEN™ Replacement Wet Mop Pad - 18"

Deep clean without chemicals. Recommended for healthcare and food services.
  • Textured pads trap 25% more dirt.
  • Wash up to 500 times.
MODEL
NO.
WIDTH DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
S-23381 18" Replacement Wet Mop Pad $22 $21 $19  ADD
DIMENSIONS:
  • Actual: 20 1/2 x 5 1/2"
MATERIAL:
  • Nylon/polyester microfiber blend
CLEANING INSTRUCTIONS:
  • If using bleach, can be washed up to 200 times.
FEATURES:
  • Removes 99.7% or more of tested virus and bacteria with water only.
SPECIFICATIONSMETRICIMPERIAL
WIDTH46 cm18"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 05:14:47 AM; CNWEB5