Class 2 Hi-Vis Soft Shell Jacket - 3XL

Class 2 Reflective – Meets Government Regulations

360° visibility for road crews, first responders.
  • Sporty, lightweight protection for cooler months.
  • Polyester shell with fleece lining. Zip closure, 3 outside pockets.
  • Machine washable.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-23376-3X Soft Shell Jacket $75 $72  ADD
    Meets CSA Z96-2022 and ANSI/ISEA 107-2020
    USAGE: 
    • Water resistant, not waterproof.
    APPEARANCE: 
    • Style may vary. 
    SPECIFICATIONS: 
    • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
    TYPE: 
    • R (Roadway)
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    06/16/2026 08:51:13 PM; CNWEB4