Class 2 Solid Hi-Vis Safety Vest - Lime, S/M

Class 2 Reflective - Meets Government Regulations

Tough and durable for landscaping and agriculture.
  • Solid polyester.
  • Hook-and-loop closure.
  • 1 inside pocket.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 12 24+
S-23374G-S Solid Vest $15 $14 $13  ADD
Meets CSA Z96-2022 and ANSI/ISEA 107-2020
DIMENSIONS:
  • Pocket: 6.7 x 8.3"
SIZE:
  • Chest: 26 - 38"
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/30/2026 12:33:09 PM; CNWEB3